Zoro Homepage

Cutting Tweezers, 100 mm

  • Mfr # 727710

  • Zoro # G314387399


product price: $37.79
/ea

Key Features

Overall Length
100 mm
Cutter length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727710
Zoro #
G314387399
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Cutter length
8 mm

Details

Item
Tweezers

Description

Precision tweezers made of special steel, nickel-plated. Application: For snipping off very fine copper wire. Cutter length: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.