Zoro Homepage

Dead-Blow Soft-Faced Hammer, Head Diameter: 60 mm

  • Mfr # 755260 60

  • Zoro # G414500902


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Handle Material
Steel
Overall Length
380 mm
Head length
115 mm
Insert Material
Plastic Sheathed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755260 60
Zoro #
G414500902
UPC #
-
Country of Origin
China

Dimensions

Overall Length
380 mm
Face Diameter
60 mm
Head length
115 mm

Details

Item
Hammer
Head Material
Steel
Handle Material
Steel
Insert Material
Plastic Sheathed

Description

Hammer body of steel, dead-blow due to steel ball filling. Hammer fully sheathed in plastic. Temperature-resistant from -20 DegC to 90 DegC. Head length: 115 mm Overall length: 380 mm Weight: 1.36 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.