Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Wheel Brush, 0.35 mm Steel Wire, Size: 250X60

  • Mfr # 570505 250X60

  • Zoro # G314484364


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel wire
Head Diameter
250 mm
Brush width
58 mm
Maximum Speed
3600 RPM
Bristle thickness
0.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570505 250X60
Zoro #
G314484364
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
250 mm
Brush width
58 mm
Bristle thickness
0.35 mm
Length of brush section H1
50 mm

Details

Item
Wheel brush
Material
Steel wire
Maximum Speed
3600 RPM
Propulsive equipment
Bench deburrer

Description

Bore diameter 50.8 mm with double keyway 13x7. Other bore diameters available. Waved high-tensile steel wire. Application: For all popular bench deburring machines. Particularly long working life due to special wire. Ideally suited for economical deburring of flat strips, profiles, pipes, fittings, plastic parts, and the like. Keyway 13.5x7.6. Note: Only the tips of the bristles act on the workpiece. Applying too much contact pressure will not improve the result, but will increase the required drive power and reduce the working life of the brush. Brush width: 58 mm Length of brush section H1: 50 mm maximum speed: 3600 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.