Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depth Micrometer, Measuring Range: 0-100 mm

  • Mfr # 425300 0-100

  • Zoro # G814556646


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Measurement Technology
analogue
Scale Divisions
0.01 mm
Bridge Length
100 mm
Barrel Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425300 0-100
Zoro #
G814556646
UPC #
-
Country of Origin
China

Dimensions

Bridge Length
100 mm
Barrel Dia.
18 mm
Measuring Needle Dia.
4.5 mm

Details

Item
Depth micrometer
Range
0-100 mm
Standards
DIN 863
Measurement Technology
analogue
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measuring Range
0 mm - 100 mm
No. of Gauging Pins
4
Packaging
sturdy box

Description

Various measuring depths can be achieved by exchanging the measuring pins with 25 mm increments. Measuring spindle fully hardened and ground. Base of hardened tool steel with lapped measuring anvil. Micrometer satin chrome-plated. Barrel with clearly engraved black scale and numerals. Constant measuring force due to integral ratchet. Supplied with: Measuring pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.