Zoro Homepage

Diagonal side cutter VDE insulated- overall length: 140mm

  • Mfr # 725351 140

  • Zoro # G410591430


product price: $36.25
/ea

Key Features

Cutting Capacity Wire Rope
4 mm
Handle Material
Multi-component covering
Finish
Bright Finish
Material
Special tool steel
Manufacturing process
Cutting edges induction hardened (approx. 62 HRC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725351 140
Zoro #
G410591430
UPC #
4045197888068
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
140 mm
Cutting Capacity Hard Wire Up To Diameter
1.8 mm

Details

Cutting Capacity Wire Rope
4 mm
Handle Material
Multi-component covering
Finish
Bright Finish
Material
Special tool steel
Manufacturing process
Cutting edges induction hardened (approx. 62 HRC)

Description

Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5749 Material: Special tool steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 4 mm Cutting capacity hard wire up to : 1.8 mm-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.