Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Side Cutters, Bright Finish, Overall Length : 140 mm

  • Mfr # 725250 140

  • Zoro # G114484342


product price: $20.95
/ea

Key Features

Material
Chromium vanadium steel
Handle Type
Plastic Coated
Finish
Bright Finish
Standards
DIN ISO 5749
Manufacturing Process
Cutting edges induction hardened (approx. 62 HRC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725250 140
Zoro #
G114484342
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cutting pliers
Material
Chromium vanadium steel
Handle Type
Plastic Coated
Finish
Bright Finish
Standards
DIN ISO 5749
Manufacturing Process
Cutting edges induction hardened (approx. 62 HRC)
Cutting Capacity of Hard Wire
1.8 mm (Hard Wire)
Cutting Capacity of Soft Wire
2.8 mm

Description

Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5749 Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting capacity soft wire up to : 2.8 mm Cutting capacity hard wire up to : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.