Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Side Cutters with Grips, Bright Finish, Overall Length: 140 mm

  • Mfr # 725245 140

  • Zoro # G514484317


product price: $27.45
/ea

Key Features

Material
Chrome vanadium steel
Handle Type
Multi-component covering
Finish
Bright Finish
Cutting Capacity of Soft Wire
2.8 mm
Cutting Capacity of Hard Wire
1.8 mm (Hard Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725245 140
Zoro #
G514484317
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cutting pliers
Material
Chrome vanadium steel
Handle Type
Multi-component covering
Finish
Bright Finish
Cutting Capacity of Soft Wire
2.8 mm
Cutting Capacity of Hard Wire
1.8 mm (Hard Wire)
Manufacturing Process
Drop forged, oil-hardened

Description

Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5749 Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting capacity soft wire up to : 2.8 mm Cutting capacity hard wire up to : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.