Zoro Homepage

Dial Caliper, Measuring Range: 150 mm

  • Mfr # 412350 150/01

  • Zoro # G114554489


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Standards
ISO 13385
Jaw Depth
40 mm
Range per Revolution
1 mm
Hardened
Full Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412350 150/01
Zoro #
G114554489
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
40 mm
Depth Gauge
rectangular 4.8×1.7

Details

Item
Dial calipers
Material
Stainless Steel, INOX
Standards
ISO 13385
Range per Revolution
1 mm
Hardened
Full Body
Packaging
sturdy box
Measuring Range
0 mm - 150 mm
Thread Table
Calipers table
Measurement Technology
analogue
Max. Permissible Error
± 0.03 mm

Description

Satin chrome-plated scale. Shock-proof with protected rack. Precision dial indicator with rotating dial and locking screw. Readings of 1 mm on the beam, 1/100 mm on the round dial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.