Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 10 mm

  • Mfr # 431980 10/58

  • Zoro # G911470029


product price: $48.15
/ea

Key Features

Outside Dia.
58 mm
Measurement Technology
analogue
Standard
DIN 878
Gauging Force
0.4 N
Measuring Range
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431980 10/58
Zoro #
G911470029
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
58 mm

Details

Item
dial gauge
Measurement Technology
analogue
Standard
DIN 878
Gauging Force
0.4 N
Measuring Range
10 mm
Graduations
0.01 mm

Description

Dial Indicator, 0 to 10 mm. Version: Dimensions to DIN EN ISO 463- issue June 2006. Precision dial indicators with metal housing- clamping shank Dia 8 mm h6- hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading- small pointer on sub-scale for 1 mm reading. Outer ring with 2 adjustable tolerance pointers. Packaging: sturdy box Standard: DIN 878 Graduation: 0.01 mm Reading per pointer revolution: 1 mm Gauging force: 0.4 - 1.4 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.