
Dial Indicator, Lug Back, Shock-Resistant, Measuring range / Body Diameter: 10/58 mm
Mfr # 432000 10/58B
Zoro # G514556724
product price: $68.29
/eaKey Features
Graduations
0.01 mm
Standards
DIN 878
Reading per Pointer Revolution
1 mm
Loop on the back of the dial indicator
yes
Rotatable Dial Face
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432000 10/58B
Zoro #
G514556724
UPC #
-
Country of Origin
China
Dimensions
Body Dia.
58 mm
Details
Graduations
0.01 mm
Standards
DIN 878
Item
dial gauge
Reading per Pointer Revolution
1 mm
Loop on the back of the dial indicator
yes
Rotatable Dial Face
Yes
Measurement Technology
Analogue
Measuring Range
10 mm
Adjustable Tolerance Marks
Yes
Max. Permissible Error
15 µm
Gauging Force
0.7 N
Packaging
sturdy box
Description
Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading. Shock-resistant by gear rack sleeve. Full metal version with plastic dial glass. Standard: Shock-resistant precision dial indicators. Clamping shank Diameter 8 mm h6 hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading small pointer on sub-scale for 1 mm reading. Optional extras: Special contact points No. 434900, 434910, 434915.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.