
Diamond Grinding Compound, Alcohol and Water Soluable, 10g
Mfr # 552340 10
Zoro # G114554946
product price: $92.39
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue
Grit
Medium
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552340 10
Zoro #
G114554946
UPC #
-
Country of Origin
Germany
Details
Item
Grinding compound
Color
Pale Blue
Grit
Medium
Grinding media
Diamond
Description
Silicone-free diamond paste in a handy spray can. Synthetic mono-crystalline diamond in 10g spray for applications covering a large area. Application: The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues. For polishing work on all tools steels in general use. Grinding medium code: D Grit designation: medium color code: pale blue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.