Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Depth Gage, Measuring Range: 20mm

  • Mfr # 434920 20

  • Zoro # G214554891


product price: $7.89
/ea

Key Features

Length
20 mm
Dia.
4 mm
Connection Thread for Contact Point
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434920 20
Zoro #
G214554891
UPC #
-
Country of Origin
Germany

Dimensions

Length
20 mm
Dia.
4 mm

Details

Item
Extension
Connection Thread for Contact Point
M2.5

Description

With M2.5 connection thread can be used with all measuring contact points and dial indicators. Measuring rod Diameter = 4 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.