
Digital Depth Gage, Measuring Range: 300 mm
Mfr # 418742 300
Zoro # G014555845
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Range
300 mm
Standards
ISO 13385
Max. Permissible Error
± 0.04 mm
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measured Value Saving
Once-off setting of the zero position
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418742 300
Zoro #
G014555845
UPC #
-
Country of Origin
China
Dimensions
Bridge Length
100 mm
Details
Item
Depth gauge
Range
300 mm
Standards
ISO 13385
Max. Permissible Error
± 0.04 mm
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measured Value Saving
Once-off setting of the zero position
Batteires Included
1
Caliper Material
Stainless Steel, INOX
Hardened
Full Body
Scale Divisions
0.01 mm
Cross-Section Measuring Beam
16×4 mm
Packaging
sturdy box
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / Inch
Power Supply
Battery-powered
Measurement Technology
Digital
Description
Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.