Zoro Homepage

Digital Depth Gage, Measuring Range: 300 mm

  • Mfr # 418802 300

  • Zoro # G314555811


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Range
300 mm
Error Limit
0.04 mm
Power Supply
Battery-powered
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / inch
Measuring Range
0 mm - 300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418802 300
Zoro #
G314555811
UPC #
-
Country of Origin
Germany

Details

Item
Depth gauge
Range
300 mm
Error Limit
0.04 mm
Power Supply
Battery-powered
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / inch
Measuring Range
0 mm - 300 mm
Batteires Included
1
Measurement Technology
Digital
Cross-Section Measuring Beam
23.5 × 9 mm
Article no of the battery / rechargeable battery fitted
081560 LR44
Packaging
sturdy box
Test Certificate
Manufacturer's test certificate
Standards
Manufacturer's standard

Description

Easy-to-read display. Optimum sliding characteristics are ensured by double Vee guides. Measurement head of hard-coated aluminium with two tapped holes at 90 Deg M2.5 to take the measuring tips. Supplied with: Contact point No. 434900 size 2, 3 measurement heads 150, 300 and 450 mm, 1 battery No. 081560 size LR44 and manufacturers test certificate.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.