Zoro Homepage

Digital Depth Gage, Measuring Range: 30mm

  • Mfr # 434920 30

  • Zoro # G414554943


product price: $7.89
/ea

Key Features

Connection Thread for Contact Point
M2.5
Dia.
4 mm
Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434920 30
Zoro #
G414554943
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
4 mm
Length
30 mm

Details

Item
Extension
Connection Thread for Contact Point
M2.5

Description

With M2.5 connection thread can be used with all measuring contact points and dial indicators. Measuring rod Diameter = 4 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.