
Digital Depth Gage, Measuring Range: 800 mm
Mfr # 418802 800
Zoro # G514555857
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Range
800 mm
Power Supply
Battery-powered
Article no of the battery / rechargeable battery fitted
081560 LR44
Standards
Manufacturer's standard
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
418802 800
Zoro #
G514555857
UPC #
-
Country of Origin
Germany
Details
Item
Depth gauge
Range
800 mm
Power Supply
Battery-powered
Article no of the battery / rechargeable battery fitted
081560 LR44
Standards
Manufacturer's standard
Packaging
sturdy box
Test Certificate
Manufacturer's test certificate
Batteires Included
1
Measurement Technology
Digital
Cross-Section Measuring Beam
23.5 × 9 mm
Error Limit
0.06 mm
Measuring Range
0 mm - 800 mm
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / inch
Description
Easy-to-read display. Optimum sliding characteristics are ensured by double Vee guides. Measurement head of hard-coated aluminium with two tapped holes at 90 Deg M2.5 to take the measuring tips. Supplied with: Contact point No. 434900 size 2, 3 measurement heads 150, 300 and 450 mm, 1 battery No. 081560 size LR44 and manufacturers test certificate.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.