Zoro Homepage

Digital Dial Indicator, mm/inch Reading, Measuring Range: 25 mm

  • Mfr # 434004 25

  • Zoro # G514556670


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Range
25 mm
Standards
Manufacturer's standard
Body Dia.
58 mm
Measurement Technology
Digital
Article no of the battery / rechargeable battery fitted
081560 CR2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434004 25
Zoro #
G514556670
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
58 mm
Housing Thickness
26 mm

Details

Range
25 mm
Item
dial gauge
Standards
Manufacturer's standard
Measurement Technology
Digital
Article no of the battery / rechargeable battery fitted
081560 CR2032
Reversible Reading
0.0005 in:-:0.01 mm:-:mm / inch
Measuring Range
0 mm - 25 mm
Max. Permissible Error
0.035 mm
Packaging
sturdy box
Clamping Shank Dia (h7)
8 mm
Gauging Force
0.8 – 1.7 N
Batteires Included
1
Power Supply
Battery-powered

Description

Digital dial indicator in compact design with high-contrast digital display. Reversible direction of measurement. Very narrow casing. Standard: Digital dial indicator in compact design with high-contrast digital display.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.