Zoro Homepage

Digital External Micrometer for Groove Measurement, Measuring Range: 0-25 mm

  • Mfr # 421725 0-25

  • Zoro # G914555969


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Calibration
B1
Batteires Included
1
Article no of the battery / rechargeable battery fitted
081560 CR2032
Error Limit
4 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421725 0-25
Zoro #
G914555969
UPC #
-
Country of Origin
China

Details

Item
External tube micrometer
Standards
DIN 863
Calibration
B1
Batteires Included
1
Article no of the battery / rechargeable battery fitted
081560 CR2032
Error Limit
4 µm
Packaging
sturdy box
Micrometer Barrel Graduations
1/1/1950
Power Supply
Battery-powered
Measurement Technology
digital
Reversible Reading
mm / inch
Battery Type
Button cell
Scale Divisions
0.001 mm, 0.00005 in

Description

Easy to read digital display with additional analogue reading. Robust metal casing. Stationary measurement spindle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.