Zoro Homepage

Digital External Micrometer, Measuring Range: 50-75 mm

  • Mfr # 421492 50-75

  • Zoro # G014555494


product price: $339.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP 54
Standards
DIN 863
Battery Type
Button cell
Article no of the battery / rechargeable battery fitted
081560 CR2032
Spindle Dia.
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421492 50-75
Zoro #
G014555494
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
6.5 mm

Details

Item
External tube micrometer
Range
50-75 mm
IP Rating
IP 54
Standards
DIN 863
Battery Type
Button cell
Article no of the battery / rechargeable battery fitted
081560 CR2032
Spindle Pitch
0.5 mm
Packaging
sturdy box
Power Supply
Battery-powered
Batteires Included
1
Measurement Technology
digital
Scale Divisions
0.001 mm
Measuring Range
50 mm - 75 mm
Error Limit
5 µm

Description

Easy-to-read display. Carbide-tipped measuring faces. Digital and analogue graduations. Dust-proof and splash-proof metal casing. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust) also completely protected against touching. Supplied with: 1 battery No. 081560 size CR2032. 1 plug-in sphere for measuring curved surfaces. 1 setting standard. Packaging: sturdy box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.