Zoro Homepage

Digital External Micrometer, Offset Measuring Faces, Measuring Range: 0-25 mm

  • Mfr # 421721 0-25

  • Zoro # G314555897


product price: $509.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP 54
Standards
DIN 863
Reversible Reading
mm / inch
Error Limit
4 µm
Calibration
B1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421721 0-25
Zoro #
G314555897
UPC #
-
Country of Origin
China

Details

Item
External tube micrometer
IP Rating
IP 54
Standards
DIN 863
Reversible Reading
mm / inch
Error Limit
4 µm
Calibration
B1
Measurement Technology
digital
Article no of the battery / rechargeable battery fitted
081560 CR2032
Batteires Included
1
Micrometer Barrel Graduations
1/1/1950
Battery Type
Button cell
Power Supply
Battery-powered
Packaging
sturdy box
Scale Divisions
0.00005 in, 0.001 mm

Description

Easy to read digital display with additional analogue reading. Robust metal casing. Rotating measurement spindle, carbide-tipped measuring faces. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.