Zoro Homepage

Digital External Micrometer Set, Measuring Range: 0-100 mm

  • Mfr # 421496 0-100

  • Zoro # G514555901


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
IP Rating
IP 54
Packaging
sturdy box
Calibration
S2
Article no of the battery / rechargeable battery fitted
081560 CR2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421496 0-100
Zoro #
G514555901
UPC #
-
Country of Origin
China

Details

Item
External tube micrometer
Standards
DIN 863
IP Rating
IP 54
Packaging
sturdy box
Calibration
S2
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measuring Range
0 mm - 100 mm
Measurement Technology
digital
Power Supply
Battery-powered
Batteires Included
4
No. of Micrometers
4
No. of Micrometer Standards
3

Description

Easy-to-read display. Carbide-tipped measuring faces. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust) also completely protected against touching. Supplied with: External micrometers No. 421492 with appropriate micrometer standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.