Zoro Homepage

Digital Groove Depth Gage, Measuring Range: 200 mm

  • Mfr # 418755 200

  • Zoro # G914555914


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Rod Dia.
4 mm
Power Supply
Battery-powered
Disc Anvil Dia.
10 mm
Test Certificate
Manufacturer's test certificate
Cross-Section Measuring Beam
23.5 × 9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418755 200
Zoro #
G914555914
UPC #
-
Country of Origin
Germany

Dimensions

Rod Dia.
4 mm
Disc Anvil Dia.
10 mm

Details

Item
Groove depth gauge
Range
200 mm
Power Supply
Battery-powered
Test Certificate
Manufacturer's test certificate
Cross-Section Measuring Beam
23.5 × 9 mm
Measuring Range
0 mm - 200 mm
Article no of the battery / rechargeable battery fitted
081560 LR44
Reversible Reading
mm / inch
Packaging
sturdy box
Batteires Included
1
Standards
Manufacturer's standard
Error Limit
0.03 mm
Measurement Technology
Digital

Description

Digital depth gage for measuring slots, grooves, recesses, offsets and holes. Weight-saving construction of aluminium profile reinforced with steel, with anodised surfaces. Optimum guidance and sliding characteristics due to internal double Vee guides. Various different measuring tips M2.5 can be screwed into the measuring rod. Aluminium profile with steel reinforcement and anodised surface. Double Vee guides. Exchangeable measuring tips M2.5. Application: Measuring cut-outs, grooves, holes and offsets. Supplied with: Measuring tip with steel ball, disc insert No. 434900 size 11, measurement heads 150 mm and 350 mm, battery No. 081560 size LR44.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.