Zoro Homepage

Digital Protractor, 300 mm

  • Mfr # 453430 300

  • Zoro # G014556675


product price: $66.09
/ea

Key Features

Size
300 mm
Standards
Manufacturer's standard
Scale Divisions
0.05 Degrees
Article no of the battery / rechargeable battery fitted
081560 CR2032
Error Limit
± 0.3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453430 300
Zoro #
G014556675
UPC #
-
Country of Origin
China

Dimensions

Size
300 mm
Stock Length
300 mm

Details

Item
Protractor
Standards
Manufacturer's standard
Scale Divisions
0.05 Degrees
Article no of the battery / rechargeable battery fitted
081560 CR2032
Error Limit
± 0.3 Degrees
Measuring Range
360 Degrees
Power Supply
Battery-powered
Batteires Included
1
Measurement Technology
digital

Description

For easy measurement and transfer of angles on components. Easy-to-read display. Numeric value can be rotated through 180 Deg. Zeroing in any position. Upper and lower edges both with 1 mm graduations.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.