Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Welding Gage, mm/inch, 0-30 mm

  • Mfr # 477630 30

  • Zoro # G014555821


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Measured Value Saving
Once-off setting of the zero position
Packaging
sturdy box
Reversible Reading
0.01 mm:-:0.0005 in:-:mm / inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477630 30
Zoro #
G014555821
UPC #
-
Country of Origin
China

Details

Item
Welding gauge
Standards
Manufacturer's standard
Material
Stainless Steel, INOX
Measured Value Saving
Once-off setting of the zero position
Packaging
sturdy box
Reversible Reading
0.01 mm:-:0.0005 in:-:mm / inch
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measuring Range
0 mm - 30 mm
Power Supply
Battery-powered
Batteires Included
1
Error Limit
0.02 mm

Description

Large, high contrast digital display with sturdy metal housing. Digital weld seam gage with absolute scale, no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved. Application: For measuring flat and fillet welding seams.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.