Dished Bevel Brush, 0.50 mm Steel Wire, Size: 125XM14

  • Mfr # 571303 125XM14

  • Zoro # G414500995


product price:  $18.19
/ea

Key Features

Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Bevel brush
Bristle Material
Steel wire
Twisted knotting
Left Knotted
Bristle width L1
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571303 125XM14
Zoro #
G414500995
UPC #
-
Country of Origin
China

Dimensions

Bristle width L1
12 mm

Details

Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Bevel brush
Bristle Material
Steel wire
Twisted knotting
Left Knotted
Thread
M14

Description

Cranked conical brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: Left knotted, reliably avoids premature unwinding. Ideal for working where access is difficult and for heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards. With internal thread M14, for direct mounting on angle grinders. Thread M: M14 Bristle width L1: 12 mm maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.