
Dished bevel brush Right-left knotted, steel wire 0.50 mm, Brush
Mfr # 571308 115XM14
Zoro # G114501070
product price:Â $19.39
/eaKey Features
Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Bevel brush
Bristle Material
Steel wire
Brush Dia.
115 mm
Twisted knotting
Right-Left Knotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571308 115XM14
Zoro #
G114501070
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
115 mm
Length of brush section H1
24 mm
Bristle width L1
12 mm
Bristle thickness
0.5 mm
Details
Max. RPM
12500 RPM
Item - Wire Wheel Brushes
Bevel brush
Bristle Material
Steel wire
Twisted knotting
Right-Left Knotted
Thread
M14
Number of twisted knots
20
Description
Dished bevel brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: Right-left knotted for increased aggressiveness for heavy-duty brushing work. Very suitable for use at corners and edges, with a smooth action. Ideal for working where access is difficult and for heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards. With internal thread M14, for direct mounting on angle grinders. Thread M: M14 Bristle width L1: 12 mm Length of brush section H1: 24 mm Number of twisted knots: 20 maximum speed: 12500 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.