Zoro Homepage

Divider with Pencil Holder, 200 mm

  • Mfr # 457750 200

  • Zoro # G214554761


product price: $53.69
/ea

Key Features

Shank Cross-Section
9.5×7 mm
Opening Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457750 200
Zoro #
G214554761
UPC #
-
Country of Origin
China

Dimensions

Length
200 mm
Opening Width
250 mm

Details

Item
Dividers
Shank Cross-Section
9.5×7 mm

Description

Sturdy design with chamfered arms, tool steel, forged and ground. Riveted through joint hinge. Hardened and ground points. Opening width: 250 mm Shank cross-section: 9.5x7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.