Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider with Pencil Holder, 300 mm

  • Mfr # 457750 300

  • Zoro # G514554713


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shank Cross-Section
10.5×7 mm
Opening Width
355 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457750 300
Zoro #
G514554713
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Opening Width
355 mm

Details

Item
Dividers
Shank Cross-Section
10.5×7 mm

Description

Sturdy design with chamfered arms, tool steel, forged and ground. Riveted through joint hinge. Hardened and ground points. Opening width: 355 mm Shank cross-section: 10.5x7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.