Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box Wrench, 75 Deg, Chrome-Plated, 14mm x 15mm

  • Mfr # 615950 14X15

  • Zoro # G514386086


product price: $11.25
/ea

Key Features

Finish
Chrome Plated
Overall Length
239 mm
Maximum Ring Diameter d1
22 mm
Width across flats 1
14 mm
Width across flats 2
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615950 14X15
Zoro #
G514386086
UPC #
-
Country of Origin
India

Dimensions

Overall Length
239 mm
Nominal Size
14mm x 15mm
Maximum Ring Diameter d1
22 mm
Width across flats 1
14 mm
Width across flats 2
15 mm

Details

Finish
Chrome Plated

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 838 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 239 mm maximum ring D1 max: 22 mm maximum ring D2 max: 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.