Zoro Homepage
This item is Discontinued.
Holex Double Box Wrench, 75 Deg, Phosphated, 22mm x 24mm 615900 22X24

Double Box Wrench, 75 Deg, Phosphated, 22mm x 24mm (Discontinued)

  • Mfr # 615900 22X24
  • Zoro # G414387718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615900 22X24
Zoro #
G414387718
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
22mm x 24mm
Width across flats 1
22 mm
Maximum Ring Diameter d1
34 mm
Width across flats 2
24 mm

Details

Finish
Phosphated

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 838 / ISO 3318 Material: Chrome vanadium steel, phosphated. wrench length L: 325 mm maximum ring D1 max: 34 mm maximum ring D2 max: 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.