Zoro Homepage

Double Box Wrench, Chrome-Plated, 19mm x 22mm

  • Mfr # 617950 19X22

  • Zoro # G914386419


product price: $13.35
/ea

Key Features

Material
Chrome vanadium steel
Finish
Chrome Plated
Maximum Ring Height h1
10.8 mm
Manufacturing process
Drop Forged
Ring setting
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617950 19X22
Zoro #
G914386419
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
19mm x 22mm
Maximum Ring Height h1
10.8 mm
Maximum Ring Diameter d1
29 mm
Width across flats 2
22 mm
Width across flats 1
19 mm

Details

Material
Chrome vanadium steel
Finish
Chrome Plated
Manufacturing process
Drop Forged
Ring setting
0 Degrees

Description

Drop-forged. With close tolerance jaw widths. HOLEX With oval shaft. Standard: DIN 837 B / ISO 3318 Material: HOLEX Chrome vanadium steel, chrome-plated. wrench length L: 204 mm maximum ring D1 max: 29 mm maximum ring D2 max: 32.4 mm maximum ring height h1 max: 10.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.