Zoro Homepage

Double Box Wrench, Chrome-Plated, 30mm x 32mm

  • Mfr # 617950 30X32

  • Zoro # G614386443


product price: $29.69
/ea

Key Features

Material
Chrome vanadium steel
Finish
Chrome Plated
Overall Length
318 mm
Width across flats 2
32 mm
Maximum Ring Height h1
12.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617950 30X32
Zoro #
G614386443
UPC #
-
Country of Origin
India

Dimensions

Overall Length
318 mm
Nominal Size
30mm x 32mm
Width across flats 2
32 mm
Maximum Ring Height h1
12.8 mm
Maximum Ring Diameter d1
43 mm

Details

Material
Chrome vanadium steel
Finish
Chrome Plated
Manufacturing process
Drop Forged
Ring setting
0 Degrees

Description

Drop-forged. With close tolerance jaw widths. HOLEX With oval shaft. Standard: DIN 837 B / ISO 3318 Material: HOLEX Chrome vanadium steel, chrome-plated. wrench length L: 318 mm maximum ring D1 max: 43 mm maximum ring D2 max: 48.5 mm maximum ring height h1 max: 12.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.