
Double Box Wrench, Chrome-Plated, 8mm x 9mm
Mfr # 617950 8X9
Zoro # G414386438
product price: $7.89
/eaKey Features
Material
Chrome vanadium steel
Finish
Chrome Plated
Overall Length
115 mm
Maximum Ring Height h1
5.5 mm
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617950 8X9
Zoro #
G414386438
UPC #
-
Country of Origin
India
Dimensions
Overall Length
115 mm
Nominal Size
8mm x 9mm
Maximum Ring Height h1
5.5 mm
Width across flats 1
8 mm
Maximum Ring Diameter d1
13.5 mm
Width across flats 2
9 mm
Details
Material
Chrome vanadium steel
Finish
Chrome Plated
Manufacturing process
Drop Forged
Ring setting
0 Degrees
Description
Drop-forged. With close tolerance jaw widths. HOLEX With oval shaft. Standard: DIN 837 B / ISO 3318 Material: HOLEX Chrome vanadium steel, chrome-plated. wrench length L: 115 mm maximum ring D1 max: 13.5 mm maximum ring D2 max: 15 mm maximum ring height h1 max: 5.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.