
Double Open End Wrench Set, 13 Pc, 6X7 mm to 36X41 mm
Mfr # 610960 13
Zoro # G414420323
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Jaw position 1
15 Degrees
Jaw position 2
15 Degrees
Surface
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610960 13
Zoro #
G414420323
UPC #
-
Country of Origin
India
Details
Jaw position 1
15 Degrees
Jaw position 2
15 Degrees
Surface
Chrome-Plated
Number of Pieces
13
Description
Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. Supplied with: 1 each double open ended wrench No. 610950: Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x26, 27x32, 30x34, 36x41
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.