Zoro Homepage

Double Ratcheting Box End Wrench, 10mm x 12mm

  • Mfr # 614843 10X12

  • Zoro # G214386775


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Size
10mm x 12mm
Width across flats 1
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614843 10X12
Zoro #
G214386775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10mm x 12mm
Width across flats 1
10 mm
Maximum Ring Height h1
16 mm
Width across flats 2
12 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Manufacturing process
Drop Forged
Ring end cranked
Yes

Description

Drop-forged. With close tolerance jaw widths. Reversible for left, and right-hand tightening, plus Center position. With unequal jaw widths, deep cranked. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 10 mm Width across flats 2: 12 mm overall length L: 197 mm maximum ring D1: 21.5 mm maximum ring D2: 24 mm maximum ring height h1: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.