Zoro Homepage

Double Ratcheting Box End Wrench, 13mm x 15mm

  • Mfr # 614843 13X15

  • Zoro # G614386726


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
13mm x 15mm
Number of Geared Teeth
72
Ring end cranked
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614843 13X15
Zoro #
G614386726
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13mm x 15mm
Maximum Ring Height h1
20 mm
Width across flats 2
15 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ring end cranked
Yes
Manufacturing process
Drop Forged
Working arc
5 Degrees

Description

Drop-forged. With close tolerance jaw widths. Reversible for left, and right-hand tightening, plus Center position. With unequal jaw widths, deep cranked. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 13 mm Width across flats 2: 15 mm overall length L: 238 mm maximum ring D1: 28 mm maximum ring D2: 31 mm maximum ring height h1: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.