Zoro Homepage

Double Ratcheting Box End Wrench, 16mm x 18mm

  • Mfr # 614843 16X18

  • Zoro # G114386752


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
16mm x 18mm
Number of Geared Teeth
72
Width across flats 2
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614843 16X18
Zoro #
G114386752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
16mm x 18mm
Width across flats 2
18 mm
Width across flats 1
16 mm
Maximum Ring Height h1
21.5 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Manufacturing process
Drop Forged
Working arc
5 Degrees
Ring end cranked
Yes

Description

Drop-forged. With close tolerance jaw widths. Reversible for left, and right-hand tightening, plus Center position. With unequal jaw widths, deep cranked. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 16 mm Width across flats 2: 18 mm overall length L: 258 mm maximum ring D1: 31 mm maximum ring D2: 34 mm maximum ring height h1: 21.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.