Zoro Homepage

Double Ratcheting Box End Wrench, 30mm x 32mm

  • Mfr # 614843 30X32

  • Zoro # G214386959


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
30mm x 32mm
Number of Geared Teeth
72
Ring end cranked
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614843 30X32
Zoro #
G214386959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
30mm x 32mm
Maximum Ring Height h1
34 mm
Width across flats 2
32 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ring end cranked
Yes
Working arc
5 Degrees
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw widths. Reversible for left, and right-hand tightening, plus Center position. With unequal jaw widths, deep cranked. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 30 mm Width across flats 2: 32 mm overall length L: 380 mm maximum ring D1: 60 mm maximum ring D2: 64.5 mm maximum ring height h1: 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.