Elasto-abrasive cleaner (SiC), Length x Width: 80x65mm
- Mfr # 557685 80x65
- Zoro # G923348132
product price:Â
$
11.15
/ea
Key Features
Length
80mm
Grinding Media
Silicon Carbide
Color
Green
Height
20mm
Width
65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 557685 80x65
- Zoro #
- G923348132
- UPC #
- -
- Country of Origin
- Romania
- Grinding Media
- Silicon Carbide
- Color
- Green
- Item
- Abrasive Cleaner
- Grit Designation
- Fine
- Application
- Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials.
Dimensions
- Length
- 80mm
- Height
- 20mm
- Width
- 65mm
Description
Version:Flexible hand abrasive block with flexibly bonded abrasive grit (long service life, fully usable). Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant. High quality version with pure silicon carbide (SiC) abrasive grit and special elastic composite material. Application:Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials. Note: Water, oil, compounds or similar agents increase the effectiveness. Grit designation: fine Length: 80 mm Width: 65 mm Height: 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.