Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrician's screwdriver for Phillips fully insulated- Cross-head size: 0

  • Mfr # 668631 0

  • Zoro # G410591478


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Overall Length
147 mm
Standards
DIN EN IEC 60900 / VDE 0682-201
For Screw Diameter
Up to 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668631 0
Zoro #
G410591478
UPC #
4062406059798
Country of Origin
Germany

Dimensions

Overall Length
147 mm
For Screw Diameter
Up to 2 mm

Details

Standards
DIN EN IEC 60900 / VDE 0682-201

Description

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. for screw : up to 2 mm Blade length: 60 mm overall length: 147 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.