Shop HOLEX
See all product information
Create Account
Electrician's screwdriver for Phillips fully insulated- Cross-head size: 2
- Mfr # 668631 2
- Zoro # G210591616
product price:Â
$
9.65
/ea
Key Features
Standards
DIN EN IEC 60900 / VDE 0682-201
Cross-Head Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668631 2
- Zoro #
- G210591616
- UPC #
- 4062406059811
- Country of Origin
- Germany
Dimensions
- Cross-Head Size
- 2
Details
- Standards
- DIN EN IEC 60900 / VDE 0682-201
Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. for screw : 3.1 5.2 mm Blade length: 100 mm overall length: 207 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.