Zoro Homepage

Electrician's screwdriver for Phillips fully insulated- Cross-head size: 4

  • Mfr # 668631 4

  • Zoro # G610591605


product price: $17.95
/ea

Key Features

Shank Length
200 mm
Overall Length
320 mm
Standards
DIN EN IEC 60900 / VDE 0682-201
Cross-Head Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668631 4
Zoro #
G610591605
UPC #
4062406059835
Country of Origin
Poland

Dimensions

Shank Length
200 mm
Overall Length
320 mm
Cross-Head Size
4

Details

Standards
DIN EN IEC 60900 / VDE 0682-201

Description

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. for screw : 7.3 12.7 mm Blade length: 200 mm overall length: 320 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.