Electrician's screwdriver for slot-head fully insulated- Blade width b: 3-5mm

  • Mfr # 663301 3,5

  • Zoro # G410591676


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Shank Dia. (In.)
3.5 mm
Standards
DIN EN IEC 60900 / VDE 0682-201
Tip Thickness A
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663301 3,5
Zoro #
G410591676
UPC #
4062406059682
Country of Origin
Germany

Dimensions

Shank Dia. (In.)
3.5 mm
Tip Thickness A
0.6 mm

Details

Standards
DIN EN IEC 60900 / VDE 0682-201

Description

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside of the insulation is the same as the tip width helpful when working in narrow spaces. Blades with taper tips- manufactured to the standard dimensions of slots on the screws. Fully insulated- the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. Optimum working life for electricians screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. see tables part. Incorrect screwdriver size selection will cause damage to the screw head. Tip thickness a: 0.6 mm Blade length: 100 mm overall length: 187 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.