Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrician's Tool Carrying Case

  • Mfr # 692260 1

  • Zoro # G411470062


product price: $67.15
/ea

Key Features

Overall Length
230 mm
Color
Black
Type
Shaft pockets
Height
320 mm
Width
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692260 1
Zoro #
G411470062
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
230 mm
Height
320 mm
Width
110 mm

Details

Item
Tool transport system
Color
Black
Type
Shaft pockets
Primary Application
Electrician
Closure Type
Hook-and-Loop

Description

Electrician's Tool Carrying Case. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With 2 removable break-resistant tool boards with 12 shaft pockets and 2 external pockets. Additionally 1 set box for small parts. The adjustable non-slip shoulder strap with padding ensures pleasant wearing comfort. With hook and loop fastener and feet. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 230 mm External dimension width: 110 mm External dimension height: 320 mm Weight: 0.7 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.