Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engineer's Hammer, 3-Component Handle, 1000 g

  • Mfr # 750530 1000

  • Zoro # G014479752


product price: $49.79
/ea

Key Features

Head Weight
1000 g
Handle Length
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750530 1000
Zoro #
G014479752
UPC #
-
Country of Origin
India

Dimensions

Handle Length
360 mm

Details

Item
Hammer
Head Weight
1000 g

Description

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished. With virtually unbreakable glass Fiber handle. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Handle length: 360 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.