Zoro Homepage

Engineer's Hammer, Hickory Handle, 400 g

  • Mfr # 750125 400

  • Zoro # G514479726


product price: $14.59
/ea

Key Features

Head Weight
400 g
Handle Length
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750125 400
Zoro #
G514479726
UPC #
-
Country of Origin
India

Dimensions

Handle Length
310 mm

Details

Item
Hammer
Head Weight
400 g

Description

With hickory handle ergonomic shape, varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Handle length: 310 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.