Zoro Homepage

ER Collet Chuck, Form AD, SK 30 Short, for ER Collet: 16

  • Mfr # 300465 16

  • Zoro # G314772973


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300465 16
Zoro #
G314772973
UPC #
-
Country of Origin
Korea, Republic of

Description

Taper ground internally and externally. With Balluff/RFID chip bore. HOLEX HOLEX precision clamping nut, balanced G6.3 / 18-000 rpm, all shanks fine bead blasted. Balancing quality G6.3 / 18-000 rpm. Application: For clamping tools with plain shank in collets to DIN 6499 Form A and B. Supplied with: Clamping nut Optional extras: Pull studs PS No. 308600 308806, PS pull stud wrenches No.308820 308835, ER chuck key No. 309680 613300, ER collets No. 308901 309449, ER clamping nuts No. 309615 for sealing rings, sealing rings No. 309625 309645 for No. 309615. Machining strategy: HSC Clamping range: 0.5 10 mm Overhang dimension A: 55 mm External Dia D: 28 mm Spare GARANT high-speed clamping nut No. 309610: 16 Spare HOLEX nut No. 309580: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.