Zoro Homepage

ER Collet Holder, Cylindrical, for ER Collet size: 20

  • Mfr # 300683 20

  • Zoro # G714776625


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300683 20
Zoro #
G714776625
UPC #
-
Country of Origin
China

Description

Cylindrical holder with Weldon shank and ER nut. Through hole for internal cooling provided. Application: For extending the reach of side lock arbors or Collet chucks. Optional extras: Clamping wrenches No. 309680 309740. ER Collets No. 308878 309434, Spare ER nuts No. 309580, 309650. Note: Not suitable for shrink processes. Through-coolant: yes Shank Dia d: 25 mm Clamping range: 1 13 mm External Dia D: 34 mm Shank length L1: 85.5 mm L2: 19.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.