Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 250 mm L, Plastic Insulated

  • Mfr # 643805 250

  • Zoro # G110591532


product price: $61.55
/ea

Key Features

Overall Length
250 mm
Finish
Plastic Insulated
Standard
DIN EN IEC 60900 / VDE 0682-201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643805 250
Zoro #
G110591532
UPC #
4067263120865
Country of Origin
China

Dimensions

Overall Length
250 mm

Details

Item
Extension
Finish
Plastic Insulated
Standard
DIN EN IEC 60900 / VDE 0682-201

Description

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in overall length: 250 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.