Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension for Gage Force Tester, For Measuring Range: 50-75 mm

  • Mfr # 481348 50-75

  • Zoro # G414554653


product price: $33.55
/ea

Key Features

Range
50-75 mm
For Measuring Range
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481348 50-75
Zoro #
G414554653
UPC #
-
Country of Origin
China

Details

Item
Extension
Range
50-75 mm
For Measuring Range
50 mm

Description

Advantage: External micrometers >25 mm can be checked using a screw-on measuring force tester. Suitable for: 481346

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.